
€166.56/ pieceexcl. VAT
€201.54incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Comfort Adjustable Wrench |
Length | 250 mm |
Max. spanner opening | 28 mm |
Low spark model | Yes |
Weight | 570 g |
Material | Aluminum bronze |
Length | 10 in |
Weight | 570 |