
€2,442.20/ pieceexcl. VAT
€2,955.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Adjustable Barrel Hook |
Lifting capacity | 700 kg |
Weight | 3.2 kg |
Lifting capacity | 700 kg |
Lifting capacity 0-45° | 700 kg |
Lifting capacity 45-60° | 700 kg |
Material | Aluminum bronze |
Max. load | 700 kg |
Number of arms | 2 |
With hook | Yes |