
€101.78/ pieceexcl. VAT
€123.15incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Adapter |
Wrench width | 1/2 to 3/8 in |
Connection size | 3/8 in |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 70 g |
Model | Inch |