
€178.18/ pieceexcl. VAT
€215.60incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Adapter |
Wrench width | 1/2 to 3/4 in |
Connection size | 3/4 in |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 200 g |
Model | Inch |
Wrench width (inch) | 1/2 |