
€362.37/ pieceexcl. VAT
€438.47incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Adapter |
Connection size | 3/4 in |
Low spark model | Yes |
Weight | 410 g |
Material | Beryllium-Copper |
Type at tool side | Female |
Connection size at tool side | 0.75 in |
Type at socket side | Male |
Connection size socket side | 1 in |