



€95.77/ pieceexcl. VAT
€115.88incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Socket Wrench |
Wrench width | 29/32 in |
Connection size | 1/2 in |
Length | 43 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 140 g |
Model | Inch |