
€295.06/ pieceexcl. VAT
€357.02incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 6 PT Impact Socket Wrench |
Wrench width | 30 mm |
Connection size | 3/4 in |
Length | 95 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 900 g |
Model | Metric |
Surface protection | Non-Sparking |