



€89.22/ pieceexcl. VAT
€107.96incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Socket Wrench |
Wrench width | 11 mm |
Connection size | 3/8 in |
Length | 32 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 35 g |
Model | Metric |