



€327.48/ pieceexcl. VAT
€396.25incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Socket wrench |
Wrench width | 49 mm |
Connection size | 3/4 in |
Length | 70 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 850 g |
Model | Metric |