



€208.88/ pieceexcl. VAT
€252.74incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Socket Wrench |
Wrench width | 29 mm |
Connection size | 3/4 in |
Length | 55 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 320 g |
Model | Metric |