



€186.71/ pieceexcl. VAT
€225.92incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Socket Wrench |
Wrench width | 26 mm |
Connection size | 3/4 in |
Length | 55 mm |
Material | Beryllium-Copper |
Weight | 280 g |
Model | Metric |