



€255.62/ pieceexcl. VAT
€309.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Socket Wrench |
Wrench width | 2 in |
Connection size | 3/4 in |
Length | 70 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 850 g |
Model | Inch |