



€642.70/ pieceexcl. VAT
€777.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 6 PT Socket Wrench |
Wrench width | 55 mm |
Connection size | 1 in |
Length | 125 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 1750 g |
Model | Metric |