



€572.69/ pieceexcl. VAT
€692.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 6 PT Socket Wrench |
Wrench width | 2 in |
Connection size | 1 in |
Length | 115 mm |
Material | Aluminum bronze |
Weight | 1450 g |
Model | Inch |