



€606.80/ pieceexcl. VAT
€734.23incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 6 PT Socket Wrench |
Wrench width | 1.5/16 in |
Connection size | 1 in |
Length | 100 mm |
Material | Beryllium-Copper |
Weight | 850 g |
Model | Inch |
Wrench width (inch) | 1.5/16 |
Surface protection | Non-Sparking |