EGAMASTER

EGAMASTER 6-point socket wrench, non-sparking, connection size 1/4", wrench size 4 mm, length 25 mm, standard version, Cu-Be

  • ERIKS:14761888
  • Manufacturer:8412783719093
Image 1
Image 2
Image 1
Image 2
Save to list

€53.54/ pieceexcl. VAT

€64.78incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Standard
Type
6 PT Socket Wrench
Wrench width
4 mm
Connection size
1/4 in
Length
25 mm
VDE tested
No
Low spark model
Yes
Material
Beryllium-Copper
Weight
10 g
Model
Metric