



€67.04/ pieceexcl. VAT
€81.12incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Socket Wrench |
Wrench width | 7/16 in |
Connection size | 1/2 in |
Length | 40 mm |
Material | Aluminum bronze |
Weight | 70 g |
Model | Inch |