



€99.59/ pieceexcl. VAT
€120.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Socket Wrench |
Wrench width | 19/32 in |
Connection size | 1/2 in |
Length | 40 mm |
Material | Beryllium-Copper |
Weight | 80 g |
Model | Inch |