



€118.25/ pieceexcl. VAT
€143.08incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Socket Wrench |
Wrench width | 13/16 in |
Connection size | 1/2 in |
Length | 43 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 100 g |
Model | Inch |