EGAMASTER

EGAMASTER 6-point socket wrench, non-sparking, connection size 1.1/2", wrench size 2.3/16", Al-Br

  • ERIKS:14760443
  • Manufacturer:8412783366099
Image 1
Image 2
Image 1
Image 2
Save to list

€989.79/ pieceexcl. VAT

€1,197.65incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1.1/2
Wrench width
2.3/16
Length
90 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
2750 g
VDE tested
No