



€347.06/ pieceexcl. VAT
€419.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 6 PT Impact Socket Wrench |
Wrench width | 36 mm |
Connection size | 3/4 in |
Length | 95 mm |
Material | Aluminum bronze |
Weight | 900 g |
Model | Metric |