



€548.18/ pieceexcl. VAT
€663.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long Series |
Type | Impact socket wrench |
Wrench width | 32 mm |
Connection size | 3/4 in |
Length | 95 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 900 g |
Model | Metric |