



€488.78/ pieceexcl. VAT
€591.42incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 6 PT Impact Socket Wrench |
Wrench width | 30 mm |
Connection size | 3/4 in |
Length | 95 mm |
Material | Beryllium-Copper |
Weight | 900 g |
Model | Metric |