EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 4.1/2", Al-Br

  • ERIKS:14766064
  • Manufacturer:8412783783285
Image 1
Save to list

€4,145.70/ pieceexcl. VAT

€5,016.30incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
2.1/2
Wrench width
4.1/2
Length
150 mm
Low spark model
Yes
Weight
14200 g
Material
Aluminum bronze
VDE tested
No