EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 3.3/4", Al-Br

  • ERIKS:14766056
  • Manufacturer:8412783783209
Image 1
Save to list

€3,170.97/ pieceexcl. VAT

€3,836.87incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
2.1/2
Wrench width
3.3/4
Length
150 mm
Low spark model
Yes
Weight
10500 g
Material
Aluminum bronze
VDE tested
No