EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 80 mm, long version, Al-Br

  • ERIKS:14766375
  • Manufacturer:8412783786408
Image 1
Save to list

€1,157.64/ pieceexcl. VAT

€1,400.74incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1
Wrench width
80 mm
Length
140 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
4800 g
VDE tested
No