EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 75 mm, long version, Al-Br

  • ERIKS:14766373
  • Manufacturer:8412783786385
Image 1
Image 2
Image 1
Image 2
Save to list

€1,039.99/ pieceexcl. VAT

€1,258.39incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1
Wrench width
75 mm
Length
140 mm
Low spark model
Yes
Weight
4750 g
Material
Aluminum bronze
VDE tested
No