EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 7/8", Al-Br

  • ERIKS:14766787
  • Manufacturer:8412783798500
Image 1
Image 2
Image 1
Image 2
Save to list

€224.22/ pieceexcl. VAT

€271.31incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
7/8
Length
55 mm
Low spark model
Yes
Weight
650 g
Material
Aluminum bronze
VDE tested
No