



€712.00/ pieceexcl. VAT
€861.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long Series |
Type | Impact Socket Wrench |
Connection size | 1 |
Wrench width | 58 mm |
Length | 125 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 2950 g |
VDE tested | No |