





€978.06/ pieceexcl. VAT
€1,183.45incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Type | Impact Socket Wrench |
Height | 520 mm |
Width | 290 mm |
Connection size output square drive | 52 |
Material handle | Beryllium-Copper |