EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 52 mm, long version, Al-Br

  • ERIKS:14766361
  • Manufacturer:8412783786262
Image 1
Save to list

€630.41/ pieceexcl. VAT

€762.80incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1
Wrench width
52 mm
Length
125 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
2650 g
VDE tested
No