EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 38 mm, long version, Al-Br

  • ERIKS:14766353
  • Manufacturer:8412783786187
Image 1
Image 2
Image 1
Image 2
Save to list

€523.59/ pieceexcl. VAT

€633.54incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1
Wrench width
38 mm
Length
100 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
1450 g
VDE tested
No