EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 22 mm, long version, Cu-Be

  • ERIKS:14766334
  • Manufacturer:8412783785999
Image 1
Image 2
Image 1
Image 2
Save to list

€513.74/ pieceexcl. VAT

€621.63incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1
Wrench width
22 mm
Length
100 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
950 g
VDE tested
No