



€332.24/ pieceexcl. VAT
€402.01incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long Series |
Type | Impact Socket Wrench |
Connection size | 1 |
Wrench width | 22 mm |
Length | 100 mm |
Low spark model | Yes |
Weight | 950 g |
Material | Aluminum bronze |
VDE tested | No |