
€428.98/ pieceexcl. VAT
€519.07incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Socket Wrench |
Connection size | 1 |
Wrench width | 2 |
Length | 75 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 1450 g |
VDE tested | No |