EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 110 mm, long version, Al-Br

  • ERIKS:14760629
  • Manufacturer:8412783368611
Image 1
Image 2
Image 1
Image 2
Save to list

€1,868.09/ pieceexcl. VAT

€2,260.39incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1
Wrench width
110 mm
Length
120 mm
Low spark model
Yes
Weight
6300 g
Material
Aluminum bronze
VDE tested
No