.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€508.22/ pieceexcl. VAT
€614.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long Series |
Type | Impact Socket Wrench |
Connection size | 1 |
Wrench width | 1.7/16 |
Length | 100 mm |
Low spark model | Yes |
Weight | 1430 g |
Material | Aluminum bronze |
VDE tested | No |