



€642.20/ pieceexcl. VAT
€777.06incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long Series |
Type | Impact Socket Wrench |
Connection size | 1 |
Wrench width | 1.5/16 |
Length | 100 mm |
Low spark model | Yes |
Weight | 1300 g |
Material | Beryllium-Copper |
VDE tested | No |