EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 1.3/8", long version, Cu-Be

  • ERIKS:14760670
  • Manufacturer:8412783369021
Image 1
Image 2
Image 1
Image 2
Save to list

€711.28/ pieceexcl. VAT

€860.65incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1
Wrench width
1.3/8
Length
100 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
1420 g
VDE tested
No