



€161.24/ pieceexcl. VAT
€195.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long Series |
Type | Impact Socket Wrench |
Connection size | 1/2 |
Wrench width | 8 mm |
Length | 82 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 170 g |
VDE tested | No |