EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 30 mm, long version, Cu-Be

  • ERIKS:14764639
  • Manufacturer:8412783767704
Image 1
Image 2
Image 1
Image 2
Save to list

€425.30/ pieceexcl. VAT

€514.61incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
30 mm
Length
82 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
500 g
VDE tested
No