



€116.03/ pieceexcl. VAT
€140.40incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Socket Wrench |
Connection size | 1/2 |
Wrench width | 18 mm |
Length | 44 mm |
Low spark model | Yes |
Weight | 180 g |
Material | Aluminum bronze |
VDE tested | No |