EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 12 mm, long version, Cu-Be

  • ERIKS:14764431
  • Manufacturer:8412783762105
Image 1
Save to list

€184.61/ pieceexcl. VAT

€223.38incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
12 mm
Length
82 mm
Low spark model
Yes
Weight
170 g
Material
Beryllium-Copper
VDE tested
No