
€3,520.63/ pieceexcl. VAT
€4,259.96incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 16 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 11 |
Set version | 11 x 74504 74505 74506 74509 74510 74511 74514 74515 74517 77790 74519 Socket wrenches 3/8"-7/16"-1/2"-5/8"-11/16"-3/4"-7/8""-15/16"-1.1/16"-1.3/16"-1.1/4"1 x 70375 Ratchet 250 mm2 x 76490 70385 |
Weight | 4500 g |