



€140.66/ pieceexcl. VAT
€170.20incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 12 PT Socket Wrench |
Wrench width | 9 mm |
Connection size | 3/8 in |
Length | 60 mm |
Material | Beryllium-Copper |
Weight | 85 g |
Model | Metric |