



€331.21/ pieceexcl. VAT
€400.76incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 12 PT Socket Wrench |
Wrench width | 52 mm |
Connection size | 3/4 in |
Length | 70 mm |
Material | Aluminum bronze |
Weight | 900 g |
Model | Metric |