





€298.67/ pieceexcl. VAT
€361.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 12 PT Socket Wrench |
Wrench width | 43 mm |
Connection size | 3/4 in |
Length | 65 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 700 g |
Model | Metric |
Wrench width | 0.75 in |
Wrench width (inch) | 3/4 |
Length | 2.56 in |