



€172.31/ pieceexcl. VAT
€208.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 12 PT Socket Wrench |
Wrench width | 3/4 in |
Connection size | 3/4 in |
Length | 50 mm |
Material | Beryllium-Copper |
Weight | 220 g |
Model | Inch |
Wrench width (inch) | 3/4 |
Surface protection | Non-Sparking |