



€1,113.02/ pieceexcl. VAT
€1,346.75incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 12 PT Socket Wrench |
Wrench width | 3.1/8 in |
Connection size | 1 in |
Length | 80 mm |
Material | Beryllium-Copper |
Weight | 2300 g |
Model | Inch |