



€175.53/ pieceexcl. VAT
€212.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 12 PT Socket Wrench |
Wrench width | 26 mm |
Connection size | 1 in |
Length | 55 mm |
Material | Aluminum bronze |
Weight | 350 g |
Model | Metric |